Zoro Homepage

Expandable Mobile Plan Center for Blueprints, White

  • Mfr # ADI615-WHI

  • Zoro # G501765931


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20.5 in
Height
51 in
Color
White
Material
Steel
Width
29 to 47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI615-WHI
Zoro #
G501765931
UPC #
815236017155
Country of Origin
China

Dimensions

Overall Depth
20.5 in
Height
51 in
Width
29 to 47 in

Details

Color
White
Material
Steel

Description

The AdirOffice Expandable Blueprint Mobile Plan Center lets you easily roll your files anywhere, anytime. Simply drop the files in and lift them out, as needed. Composed of heavy gauge steel with ball bearing swivel casters (2 with brakes), this unit allows for up to 18 hanging clamps with adjustable widths of 24 in to 42 in. (Clamps are sold separately). The stand is simple to set up and simple to use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.