Flat Top Wood Treatment Table for Physical Therapy and Rehab

  • Mfr # ADI996-04-BLK-MK

  • Zoro # G413348796


product price: $699.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Wood
Width
24 in
Color
Black
Length
30.75 in
Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI996-04-BLK-MK
Zoro #
G413348796
UPC #
840309412865
Country of Origin
China

Dimensions

Width
24 in
Length
30.75 in
Depth
72 in

Details

Material
Wood
Color
Black

Description

Flat Top Acacia Wood Treatment Table for Physical Therapy and Rehab. Adjustable Height and Rounded Corners. 400 lb Capacity. Black Upholstery


  • Made of acacia wood for ultimate strength and longevity
  • 2.25-inch foam padding with leather covering for maximum comfort
  • 3 year manufacturer warranty
  • Perfect way to bring your PT home and upkeep important physio exercises
  • Knee-friendly and back-friendly table height for easy and safe exercising
  • Solid Acacia wood construction that can hold patients up to 400lbs
  • Surfaces are easy to wipe-clean to maintain top standards of ceanliness
  • Dimensions 72 in. L x 24 in. W x 30.75 in. H, 75-lbs
  • Seamless rounded corner top to ensure safety
  • Product comes with an assembly kit that contains all the table parts and supplies you'll need, and it also comes with an illustrated assembly guide with written instructions to help you assemble the table in a matter of minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.