Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large File Pivot Wall Rack for Blueprints, White

  • Mfr # ADI617-WHI

  • Zoro # G001766469


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Color
White
Width
24 in
Height
10.5 in
Depth
15.25 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI617-WHI
Zoro #
G001766469
UPC #
815236017162
Country of Origin
China

Dimensions

Width
24 in
Height
10.5 in
Depth
15.25 in

Details

Color
White
Material
Steel

Description

Mounted at a height of your preference, the AdirOffice Blueprint Pivot Wall Rack not only grants you convenient access to your documents, but it also saves your drawer and cabinet space. The rack includes 12 pivot brackets that swing widely and freely from side to side to easily reveal the files contents and can accommodate up to 12 hanging clamps (sold separately). Ideally, rack should be installed on solid walls or on wall studs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.