
Large Steel Drop Box Wall-Mount Locking Mailbox, White
Mfr # ADI631-04-WHI-MK
Zoro # G013348837
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Color
White
Height
16.2 in
Depth
4.7 in
Material
Steel
Includes
Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI631-04-WHI-MK
Zoro #
G013348837
UPC #
840309412377
Country of Origin
China
Dimensions
Height
16.2 in
Depth
4.7 in
Width
11.2 in
Details
Color
White
Material
Steel
Includes
Keys
Description
Large Heavy Duty 16 Guage Steel Drop Box Wall-Mount Locking Mailbox, White
- Made using heavy-duty, 16-gauge galvanized steel
- Commercial grade 12-disc wafer lock and 2-keys
- Anti-fishing bin door that accepts letters, checks, keys
- Perfect solution for convenient and secure, drop box applications, including night drops, key drops, payment drops, interoffice mail
- Dimensions 16.2 in. H x 11.2 in. W x 4.7 in. D, slot dimensions 10 in. W x 2.75 in. H, door dimensions 11.5 in. H x 10 in. x W
- 16-gauge galvanized steel construction with a powder-coated, scratch-resistant finish
- Wide enough to accommodate bigger items than your average drop box slot, the innovative bin door featured here is designed to accept keys, payments, small parcels, letters and checks
- Securely designed with a key lock for enhanced security against unauthorized access
- Contains four mounting screws, four stainless steel washers, a driver bit, and a drill bit for quick and easy installation of the box wherever you'd like to mount it
- 1 year manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.