Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Steel Drop Box Wall-Mount Mailbox with Dual Key and Combination Lock, White

  • Mfr # ADI631-04-WHI-KC-MK

  • Zoro # G813348792


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Color
White
Height
16.2 in
Width
11.2 in
Includes
Keys
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI631-04-WHI-KC-MK
Zoro #
G813348792
UPC #
840309412360
Country of Origin
China

Dimensions

Height
16.2 in
Width
11.2 in
Depth
4.7 in

Details

Color
White
Includes
Keys
Material
Steel

Description

Large Heavy Duty 16 Guage Steel Drop Box Wall-Mount Dual Key and Combination Lock Mailbox, White


  • User-set combination lock and key lock for extra security
  • Made using heavy-duty, 16-gauge galvanized steel
  • Anti-fishing bin door that accepts letters, checks, keys
  • Perfect solution for convenient and secure, drop box applications, including night drops, key drops, payment drops, interoffice mail
  • Dimensions 16.2 in. H x 11.2 in. W x 4.7 in. D, slot dimensions 10 in. W x 2.75 in. H, door dimensions 11.5 in. H x 10 in. x W
  • Wide enough to accommodate bigger items than your average drop box slot, the innovative bin door featured here is designed to accept keys, payments, small parcels, letters and checks
  • 16-gauge galvanized steel construction with a powder-coated, scratch-resistant finish
  • Securely designed with a combination lock and key lock for enhanced security against unauthorized access
  • Pre-dilled holes and hardware included
  • Anti-pry latch locking mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.