Large Steel Dual Locking Medication Cabinet in White.

  • Mfr # ADI999-04-WHI-MK

  • Zoro # G913348685


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Depth
6 in
Height
21 in
Color
White
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI999-04-WHI-MK
Zoro #
G913348685
UPC #
840309412919
Country of Origin
China

Dimensions

Width
16 in
Depth
6 in
Height
21 in

Details

Color
White
Material
Steel
Includes
Keys

Description

Large Steel Dual Locking Medication Cabinet in White. Surface Mount. Lipped Interior Shelves


  • Welded steel construction corrosion and scratch resistant
  • Dual locks and separate keys provides an extra layer of security
  • Ample storage space to organize all your medications
  • Elegant white finish for any bathroom or office
  • Storage space of 6 in. D x 16 in. W x 21 in. H ensuring you have enough room to organize all your medication, prescription and first aid kit
  • Lipped shelves to help keep the medicine from falling
  • Dual locks and separate keys, providing an extra layer of security to protect your medications and keep them out of reach from children or unauthorized access
  • Pre-drilled holes for easy installation and includes hardware for mounting
  • Perfect for home, office, school, bathroom, nursery, kitchen, and pharmacy
  • 1 year manufacturers warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.