Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Wall Mountable Mailbox with Key Lock

  • Mfr # ADI631-04-WHI

  • Zoro # G101766321


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Height
16.2 in
Width
11.2 in
Post Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI631-04-WHI
Zoro #
G101766321
UPC #
815236017568
Country of Origin
China

Dimensions

Depth
4.7 in
Height
16.2 in
Width
11.2 in

Details

Post Material
Steel
Color
White

Description

The AdirOffice holds keys, cash, envelopes or other important materials that need to be dropped off after hours. Constructed of heavy-duty 16-Gauge galvanized for long-lasting strength with a powder-coated, scratch-resistant finish. This secure drop box features an anti-fishing bin door and an anti-pry latch locking mechanism. It includes 4 mounting screws, 4 stainless steel washers, a driver bit and a drill bit for quick and easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.