Lightweight Clear Acrylic Floor Standing Curved Podium Lectern

  • Mfr # ADI661-03-CLR-MK

  • Zoro # G813348853


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Acrylic
Height
47 in
Width
26.8 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI661-03-CLR-MK
Zoro #
G813348853
UPC #
840309412520
Country of Origin
China

Dimensions

Height
47 in
Width
26.8 in
Depth
14 in

Details

Color
Clear
Material
Acrylic

Description

Lightweight Design Shatter Proof Clear Acrylic Floor Standing Curved Podium Lectern


  • Shatter-resistant 0.5-in thick acrylic plexiglas material
  • Perfect for conference rooms, meeting halls and churches
  • Lightweight 35-pound design boasts great heavy-duty strength
  • High quality acrylic adds a classy touch to any space and a professional look to any interior setting
  • Can also be used as pulpits for churches stand up reception desk, wedding podium, presentation podium, hostess stand, lectern desk
  • Elegant slanted stem to gives it a stylish professional look and stands 47-inches tall for the right comfort during any presentation.
  • Easy and quick to assemble with all hardware included
  • 22.75-inch base features four acrylic base pads to protect flooring surfaces
  • Lip on the bottom to prevent papers and books from sliding
  • 1 year manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.