
Locking Steel Medication Security Cabinet in White
Mfr # ADI999-05-WHI-MK
Zoro # G513348740
product price: $39.29
/eaKey Features
Width
12.5 in
Depth
6 in
Height
6 in
Color
White
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI999-05-WHI-MK
Zoro #
G513348740
UPC #
840309412926
Country of Origin
China
Dimensions
Width
12.5 in
Depth
6 in
Height
6 in
Details
Color
White
Material
Steel
Includes
Keys
Description
Locking Steel Medication Security Medication Cabinet in White. Surface Mount.
- Measuring 6 in. H x 12.5 in. W x 5.9 in. D
- Lock with two keys for easy access inside for authorized users
- Cabinet is a secure way to store medical supplies and medicine
- Made with all-steel construction to supply long-lasting strength and use for years to come
- Safely store prescriptions, OTC and other medications safely away from kids and other unauthorized people
- Easy to clean with a wet cloth when needed to simplify maintenance
- Sturdy hinge that accommodates both upward or downwards opening
- 6 in. H X 12.5 in. W X 5.9 in. D providing sufficient space to safely store medicine while taking up minimal wall or countertop space
- Pre-drilled holes for easy installation and includes hardware for mounting
- 1 year manufacturers warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.