Medium Oak, MDF Wood, 12 in W, 16.5 in L, 20.15 in D

  • Mfr # ADI500-12-MEO-MK

  • Zoro # G213348835


product price:  $64.15
/ea

Key Features

Color
Medium Oak
Length
16.5 in
Width
12 in
Material
MDF Wood
Depth
20.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI500-12-MEO-MK
Zoro #
G213348835
UPC #
840309412018
Country of Origin
China

Dimensions

Length
16.5 in
Width
12 in
Depth
20.15 in

Details

Color
Medium Oak
Material
MDF Wood

Description

MDF Wood Adjustable 12-Compartment Literature Organizer, Medium Oak


  • 12-Slot organizer is ideal for organizing files, forms, and books
  • Customizable adjustable shelves and the organizers are stackable
  • Made of durable medium density fiberboard with medium oak finish
  • Maximize space without clutter with this paper literature organizer to store letters, files, mail, documents
  • Crafted using sturdy eco-friendly MDF wood for longevity
  • Dimensions 20.15 in. L x 12 in. D x 16.5 in. H
  • Sleek design and medium oak finish offers durable storage while enhancing your décor
  • Customizable adjustable shelves
  • Easy and quick assembly
  • Stackable organizer is a perfect solution for the classroom mailboxes or office desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.