Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Steel Drop Box Wall-Mount Locking Mailbox, Black

  • Mfr # ADI631-05-BLK-MK

  • Zoro # G213348675


product price: $76.09
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
12 in
Material
Steel
Includes
Keys
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI631-05-BLK-MK
Zoro #
G213348675
UPC #
840309412384
Country of Origin
China

Dimensions

Height
12 in
Depth
4.7 in
Width
10.51 in

Details

Color
Black
Material
Steel
Includes
Keys

Description

Medium Heavy Duty 16 Guage Steel Drop Box Wall-Mount Locking Mailbox, Black


  • Made using heavy-duty, 16-gauge galvanized steel
  • Commercial grade 12-disc wafer lock and 2-keys
  • Anti-fishing bin door that accepts letters, checks, keys
  • Perfect solution for convenient and secure, drop box applications, including night drops, key drops, payment drops, interoffice mail
  • Dimensions 12 in. H x 10.51 in. W x 4.7 in. D, slot dimensions 9.25 in. W x 2 in. H, door dimensions 8.25 in. H x 9.5 in. x W
  • 16-gauge galvanized steel construction with a powder-coated, scratch-resistant finish
  • Wide enough to accommodate bigger items than your average drop box slot, the innovative bin door featured here is designed to accept keys, payments, small parcels, letters and checks
  • Securely designed with a key lock for enhanced security against unauthorized access
  • Contains four mounting screws, four stainless steel washers, a driver bit, and a drill bit for quick and easy installation of the box wherever you'd like to mount it
  • 1 year manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.