
Medium Steel Drop Box Wall-Mount Locking Mailbox, Blue
Mfr # ADI631-05-BLU-MK
Zoro # G713348694
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Color
Blue
Height
12 in
Width
10.51 in
Depth
4.7 in
Includes
Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI631-05-BLU-MK
Zoro #
G713348694
UPC #
840309412407
Country of Origin
China
Dimensions
Height
12 in
Width
10.51 in
Depth
4.7 in
Details
Color
Blue
Includes
Keys
Material
Steel
Description
Medium Heavy Duty 16 Guage Steel Drop Box Wall-Mount Locking Mailbox, Blue
- Made using heavy-duty, 16-gauge galvanized steel
- Commercial grade 12-disc wafer lock and 2-keys
- Anti-fishing bin door that accepts letters, checks, keys
- Perfect solution for convenient and secure, drop box applications, including night drops, key drops, payment drops, interoffice mail
- Dimensions 12 in. H x 10.51 in. W x 4.7 in. D, slot dimensions 9.25 in. W x 2 in. H, door dimensions 8.25 in. H x 9.5 in. x W
- 16-gauge galvanized steel construction with a powder-coated, scratch-resistant finish
- Wide enough to accommodate bigger items than your average drop box slot, the innovative bin door featured here is designed to accept keys, payments, small parcels, letters and checks
- Securely designed with a key lock for enhanced security against unauthorized access
- Contains four mounting screws, four stainless steel washers, a driver bit, and a drill bit for quick and easy installation of the box wherever you'd like to mount it
- 1 year manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.