Zoro Homepage

Medium Steel Drop Box Wall-Mount Mailbox with Dual Key and Combination Lock, Blue

  • Mfr # ADI631-05-BLU-KC-MK

  • Zoro # G813348693


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
12 in
Includes
Keys
Material
Steel
Width
10.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI631-05-BLU-KC-MK
Zoro #
G813348693
UPC #
840309412414
Country of Origin
China

Dimensions

Height
12 in
Width
10.51 in
Depth
4.7 in

Details

Color
Blue
Includes
Keys
Material
Steel

Description

Medium Heavy Duty 16 Guage Steel Drop Box Wall-Mount Dual Key and Combination Lock Mailbox, Blue


  • User-set combination lock and key lock for extra security
  • Made using heavy-duty, 16-gauge galvanized steel
  • Anti-fishing bin door that accepts letters, checks, keys
  • Perfect solution for convenient and secure, drop box applications, including night drops, key drops, payment drops, interoffice mail
  • Dimensions 12 in. H x 10.51 in. W x 4.7 in. D, slot dimensions 9.25 in. W x 2 in. H, door dimensions 8.25 in. H x 9.5 in. x W
  • Wide enough to accommodate bigger items than your average drop box slot, the innovative bin door featured here is designed to accept keys, payments, small parcels, letters and checks
  • 16-gauge galvanized steel construction with a powder-coated, scratch-resistant finish
  • Securely designed with a combination lock and key lock for enhanced security against unauthorized access
  • Pre-dilled holes and hardware included
  • Anti-pry latch locking mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.