
Medium Steel Drop Box Wall-Mount Mailbox with Dual Key and Combination Lock, White
Mfr # ADI631-05-WHI-KC-MK
Zoro # G513348818
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
12 in
Width
10.51 in
Depth
4.7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI631-05-WHI-KC-MK
Zoro #
G513348818
UPC #
840309412421
Country of Origin
China
Dimensions
Height
12 in
Width
10.51 in
Depth
4.7 in
Details
Color
White
Material
Steel
Includes
Keys
Description
Medium Heavy Duty 16 Guage Steel Drop Box Wall Mount Dual Key and Combination Lock Mailbox, White
- User-set combination lock and key lock for extra security
- Made using heavy-duty, 16-gauge galvanized steel
- Anti-fishing bin door that accepts letters, checks, keys
- Perfect solution for convenient and secure, drop box applications, including night drops, key drops, payment drops, interoffice mail
- Dimensions 12 in. H x 10.51 in. W x 4.7 in. D, slot dimensions 9.25 in. W x 2 in. H, door dimensions 8.25 in. H x 9.5 in. x W
- Wide enough to accommodate bigger items than your average drop box slot, the innovative bin door featured here is designed to accept keys, payments, small parcels, letters and checks
- 16-gauge galvanized steel construction with a powder-coated, scratch-resistant finish
- Securely designed with a combination lock and key lock for enhanced security against unauthorized access
- Pre-dilled holes and hardware included
- Anti-pry latch locking mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.