Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Wall Mountable Mailbox with Key and Combination lock

  • Mfr # ADI631-05-WHI-KC

  • Zoro # G801766102


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Post Material
Steel
Height
12 in
Color
White
Depth
4.5 in
Width
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI631-05-WHI-KC
Zoro #
G801766102
UPC #
810012672290
Country of Origin
China

Dimensions

Height
12 in
Depth
4.5 in
Width
10.4 in

Details

Post Material
Steel
Color
White

Description

Constructed from 16-Gauge galvanized steel, the AdirOffice holds keys, cash, other important materials. Perfect for a variety of establishments, it features an anti-fishing bin door and an anti-pry latch locking mechanism. The access door features a commercial grade 12-disc wafer lock and 2 laser cut keys to secure items. This powder-coated, scratch-resistant finish mailbox is the most convenient solution for after-hours collections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.