Zoro Homepage

Mesh Tarp, 0.03 in, Black, PVC

  • Mfr # ADI771-1012-MK

  • Zoro # G513348764


product price: $37.59
/ea

Key Features

Color
Black
Tarp Material
PVC
Thickness
0.03 in
Tarp Finished Length
12 in
Tarp Finished Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI771-1012-MK
Zoro #
G513348764
UPC #
840309415309
Country of Origin
China

Dimensions

Thickness
0.03 in
Tarp Finished Length
12 in
Tarp Finished Width
10 in

Details

Color
Black
Tarp Material
PVC
Item
Mesh Tarp

Description

0


  • Resistance against puncture, UV, water, and low-temperatures
  • Durable 1.5-inch-wide reinforced nylon webbing
  • Dimensions 10 ft. x 12 ft.
  • Made from high-density poly ethylene material that makes it extra durable
  • Offers 70%-75% shade while allowing free airflow all year long
  • Manufactured from a lightweight material that anyone can handle
  • Grommets located every two feet
  • Versatile application that can be utilized for playgrounds, outdoor kennels, backyards, nurseries, agricultural facilities, and dump trucks
  • Dimensions 140 in. W 120 in. x L
  • 1-year manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.