Zoro Homepage

Mobile Hostess/Presentation Stand with Wheels

  • Mfr # ADI661-07-BLK

  • Zoro # G501766228


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Height
46 in
Width
24 in
Material
MFC Melamine
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI661-07-BLK
Zoro #
G501766228
UPC #
810012673938
Country of Origin
China

Dimensions

Height
46 in
Width
24 in
Depth
17 in

Details

Material
MFC Melamine
Color
Black

Description

The AdirOffice Wood Mobile Presentation Lectern Stand features a great design style and an economical price, making it a functional and affordable option to add to your restaurant or private business. It’s built with a top shelf so that presentation notes or items won't fall off. The tray storage display has two open areas at the back of the podium for placing items like glasses, bowls, or other supplies. It is made from MFC wood with a melamine finish for the durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.