Zoro Homepage

Mobile Vertical Plan Center for Blueprints, White

  • Mfr # ADI614-WHI

  • Zoro # G601766074


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20.5 in
Color
White
Width
27.5 to 47.5 in
Height
32.5 to 57 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI614-WHI
Zoro #
G601766074
UPC #
815236017148
Country of Origin
China

Dimensions

Overall Depth
20.5 in
Width
27.5 to 47.5 in
Height
32.5 to 57 in

Details

Color
White
Material
Steel

Description

The Adir Office Mobile Vertical Plan Center for Blueprints works equally well in harsh environments such as construction sites, and soft settings, such as modern offices. It glides easily across spaces on its 4 swivel casters, 2 of which brake for control of movement. Simply drop the files in and lift them out, as needed. The width is adjustable to fit 24 in., 30 in. and 36 in. hanging clamps (sold separately), and it can hold up to 12 clamps. Durable, convenient, and simple to set up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.