
Rehab Therapy Mat Wood Flat Top Table. Antimicrobial Black Upholstery
Mfr # ADI996-05-BLK-MK
Zoro # G013348844
product price: $791.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Color
Black
Depth
72 in
Width
53 in
Length
18.1 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI996-05-BLK-MK
Zoro #
G013348844
UPC #
840309412872
Country of Origin
China
Dimensions
Depth
72 in
Width
53 in
Length
18.1 in
Details
Color
Black
Material
Wood
Description
Rehab Therapy Mat Wood Flat Top Table. Six Legs . 500 lb Capacity. Antimicrobial Black Upholstery
- Dims 52.9-in W x 72.4-in L x 18.5-in H and 3 year warranty
- 6-leg design with center support adds stability
- Solid hardwood legs and plywood frame
- Ideal for those with difficulty bending and physical therapy patients who are unable to reach the floor
- Easy to wipe-clean to maintain top standards of sanitary
- Firm high-density 2-inch padding ensures the clinically required support along with a patient comfort
- 500 lbs weight capacity
- Easy to assemble with all hardware included
- 3 year manufacturer warranty
- Dimensions 52.9-in W x 72.4-in L x 18.5-in H and 99 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.