Zoro Homepage

Self-Healing 5-Ply Double-Sided Craft Cutting Mat, Green Black

  • Mfr # ADICM3648-MK

  • Zoro # G613348718


product price: $66.75
/ea

Key Features

Length
48 in
Width
36 in
Material
PVC
Color
Green/Black
Thickness
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADICM3648-MK
Zoro #
G613348718
UPC #
840309412971
Country of Origin
China

Dimensions

Length
48 in
Width
36 in
Thickness
0.3 in

Details

Material
PVC
Color
Green/Black

Description

Self-Healing 5-Ply Double-Sided, Non-Slip Craft Cutting Mat, Green Black


  • •Green and black non-slip cutting mat double-sided
  • •Marked in CM,MM, and Inches
  • •3-MM thickness vinyle composite, 5-Ply construction
  • •Self healing cutting mat is crafted from premium vinyl composite, boasting a 3mm thickness
  • •36-inch x 48-inch Size
  • •Cutting mat stands strong against repeated use, whether with art knives, mat knives, or rotary cutters
  • •Ideal as a desktop shield, DIY board, or crafting surface for home, school, or office settings
  • •Medium tooth texture and a non-reflective surface
  • •45 and 60-degree angle guides, and 0.5L inch markings
  • •1 year manufacturers warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.