
Solid Hardwood Recessed Bathroom Wall Cabinet with Shelf in Black
Mfr # ADI515-01-BLK-MK
Zoro # G113348706
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
12.75 in
Body Material
MDF WOOD
Height (In.)
19 in
Depth (In.)
4.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI515-01-BLK-MK
Zoro #
G113348706
UPC #
840309412117
Country of Origin
China
Dimensions
Width (In.)
12.75 in
Height (In.)
19 in
Depth (In.)
4.75 in
Details
Body Material
MDF WOOD
Color
Black
Description
Solid Hardwood Recessed Bathroom Storage Wall Cabinet with Shelf in Black. Ships fully assembled.
- Made from solid hardwood to provide long-lasting strength
- Ships fully assembled and easy to install storage cabinet shelf
- Wainscoting-design back panel for a traditional stylish design
- Measuring 12.75 in. W x 19 in. H x 4.75 in. D in size with a 3.25 in. in-wall depth comes full ready to use without any hassle of putting it together
- Created by expert craftsman using solid and sturdy hardwood to provide long-lasting strength
- Ideal for keeping frequently used items within easy reach in bathrooms, offices or bedrooms, or to display your timeless treasures in the living or family room
- Furnished in a bright black color that will look nice in any bathroom or living space
- Comes fully assembled and complete with installation instructions and included hardware for easy installation in any wall opening
- 1-year manufacturer warranty
- Use as a bathroom recessed medicine cabinet or wall niche
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.