Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mountable Medium Size Steel Multi-Purpose Suggestion Drop Box, PK2

  • Mfr # ADI631-02-BLU-2pk

  • Zoro # G301766473


product price: $61.25
/pk 2, $30.63/ea

Key Features

Height
7.5 in
Depth
3.4 in
Width
9.8 in
Color
Blue
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI631-02-BLU-2pk
Zoro #
G301766473
UPC #
810071535024
Country of Origin
China

Dimensions

Height
7.5 in
Depth
3.4 in
Width
9.8 in

Details

Color
Blue
Material
Steel

Description

The AdirOffice Wall Mountable Medium Size Steel Multi-Purpose Suggestion Drop Box is constructed of heavy-gauge steel with a scratch resistant finish. Each box has a 0.25 in. slot wide enough for keys, ballots, mail, money or checks and a built-in storage compartment on the top can be used to store blank forms, ballots, etc. Equipped with pre-drilled holes and screws, the steel drop box can be mounted almost anywhere. The box measures 9.75 in. x 7 in. x 3 in. with 2 keys included with each box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.