White, MDF Wood, 15.25 in W, 24.75 in L, 13.25 in D

  • Mfr # ADI624-WHI-MK

  • Zoro # G113348713


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
24.75 in
Width
15.25 in
Material
MDF Wood
Depth
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI624-WHI-MK
Zoro #
G113348713
UPC #
840309412223
Country of Origin
China

Dimensions

Length
24.75 in
Width
15.25 in
Depth
13.25 in

Details

Color
White
Material
MDF Wood

Description

20-Compartment Mobile Rolling Wood Blueprint Roll File Cabinet Storage Organizer in White. 20 slots that each fit up to 2.75 in diameter roll file.


  • 20-slots that each fit up to 2.75 in. diameter roll file
  • Designed to hold blueprints, maps, and large-format documents
  • Side handles make it easy to access and transport
  • White vinyl laminate finish on all visible surfaces will enhance any interior setting
  • Made from durable MDF wood composite for lost lasting use
  • Dimensions 15.25 in W x 24.75 in. H x 13.25 in. D, 22 lbs weight
  • Four heavy-duty swivel caster wheels for an easy mobile transport
  • Perfect for storing and organizing blueprints, draw plans, maps, wrappers, and other large documents that can be rolled up
  • Lightweight and simple to assemble with included hardware
  • 1-year manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.