Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Exam Treatment Table with Adjustable Backrest and Full Shelf. Black Upholstery

  • Mfr # ADI996-03-MA-MK

  • Zoro # G113348843


product price: $732.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Material
Wood
Color
Mahogany
Width
28 in
Length
32 in
Depth
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI996-03-MA-MK
Zoro #
G113348843
UPC #
840309412858
Country of Origin
China

Dimensions

Width
28 in
Length
32 in
Depth
74 in

Details

Material
Wood
Color
Mahogany

Description

Acacia Wood Exam Treatment Table with Adjustable Backrest and Full Shelf. Black Upholstery. 440 lb Capacity


  • Made of acacia wood for ultimate strength and longevity
  • Adjustable backrest which adjusts to several positions for maximum functionality
  • Elegant mahogany finish makes a medical office inviting
  • 2-inch thick foam padding for maximum comfort
  • Exam treatment table can support patients up to 400-lbs
  • Full length storage shelf runs under the medical table 5.75-inches above the floor for trouble-free access to frequently used items
  • Ideal exam and treatment table option for medical offices, spas, and clinics
  • Made from mahogany acacia wood for long lasting use
  • Dimensions 72 in. L x 28 in. W and 32 in. H
  • Built-in paper dispenser extends the length to 81.25 in. ensuring easy access to paper between patients

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.