Wood Floor Standing Desk Podium Lectern with Shelf, Black Finish Wood
- Mfr # ADI661-01-BLK-MK
- Zoro # G513348849
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Wood
Height
46 in
Width
23 in
Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADI661-01-BLK-MK
- Zoro #
- G513348849
- UPC #
- 840309412483
- Country of Origin
- China
Dimensions
- Height
- 46 in
- Width
- 23 in
- Depth
- 15 in
Details
- Color
- Black
- Material
- MDF Wood
Description
Wood Floor Standing Desk Podium Lectern with Adjustable Shelf, Black Finish Wood
- Crafted using wood with black finish for long-lasting strength
- Standing height of 46 in. and a reading surface 23 in. width
- Perfect for conference rooms, meeting halls and churches
- Expertly crafted using wood to provide long-lasting strength and use, this podium is offered in a black laminate
- Reading surface slopes at a 15-degree angle and features stylish molding on the bottom to prevent papers and books from sliding
- Pencil slot on top allows you to keep writing utensils close at hand for added convenience
- Height-adjustable, open storage shelf measuring 20.5-inch width x 12.75-inch diameter provides a handy place to store equipment, cases and supplies that you may need throughout your presentation
- Ideal place to store brochures or flyers that you would like to pass out to audience members before, during or after your speech
- Lectern can be used in conference rooms, meeting halls and religious establishments to make presentations, in the classroom to give lectures, or in restaurants to keep reservations and waiting lists handy
- Included hardware and cam-lock fasteners for quick and easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.