Wood Foldable, Portable Tabletop Podium Lectern in Mahogany

  • Mfr # ADI661-05-MA-MK

  • Zoro # G213348828


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
MDF Wood
Height
19 in
Width
27 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI661-05-MA-MK
Zoro #
G213348828
UPC #
840309412544
Country of Origin
China

Dimensions

Height
19 in
Width
27 in
Depth
16 in

Details

Color
Mahogany
Material
MDF Wood

Description

Heavy Duty Engineered Wood Foldable, Portable Tabletop Podium Lectern in Mahogany


  • Foldable and portable tabletop lectern easy to move around
  • Perfect for conference rooms, meeting halls and churches
  • Lip on the bottom to prevent papers and books from sliding
  • Durable heavy-duty engineered wood with classic mahogany finish
  • Speaker stand can also be used as pulpits for churches, presentation podium, book holder, reading stand, lectern desk, and bible stand
  • Large open surface for added storage
  • Dimensions 19-inch H x 27-inch W x 16-inch D and 26.45 lbs
  • Reading surface features stylish lip molding on the bottom, in front of the presenter, to prevent papers and books from sliding
  • Convenient space-saving tabletop design for your presentations
  • Mahogany melamine material build that will bring an upscale appearance to any lecture hall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.