Wood Mobile Presentation Podium Lectern Stand with Shelves in Mahogany

  • Mfr # ADI661-07-MA-MK

  • Zoro # G913348746


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Material
MDF Wood
Height
46.5 in
Width
24 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI661-07-MA-MK
Zoro #
G913348746
UPC #
840309412575
Country of Origin
China

Dimensions

Height
46.5 in
Width
24 in
Depth
17 in

Details

Color
Mahogany
Material
MDF Wood

Description

Heavy Duty Engineered Wood Mobile Presentation Podium Lectern Stand with 4 Wheels and 2 Shelves in Mahogany


  • 4-wheels for easy transportation of the lectern podium
  • Two shelves at the back of the podium for storing essentials
  • Perfect for conference rooms, meeting halls and churches
  • Durable heavy-duty engineered wood with classic mahogany finish
  • Dimensions 46.5 in. H x 24 in. W x 17 in. D, 55 lbs
  • Four heavy-duty wheels transportable and easy to move
  • Lectern is durably constructed for heat, moisture, stains and abrasions resistance
  • This hostess stand can also be used as pulpits for churches, checkout counter, stand up reception desk, wedding podium, presentation podium, podium stand, lectern desk
  • 24-inch shelf width with a top space of 17.5-inch height
  • Easy to assemble where one person can put it together in less than 15 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.