Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stand-up Podium Lectern, Black

  • Mfr # ADI661-01-BLK

  • Zoro # G501733091


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Width
23 in
Material
MDF Wood
Height
45.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI661-01-BLK
Zoro #
G501733091
UPC #
819598020044
Country of Origin
China

Dimensions

Depth
15 in
Width
23 in
Height
45.8 in

Details

Color
Black
Material
MDF Wood

Description

The AdirOffice Black Lectern is the best choice for conference rooms, meeting halls, congregations, and classrooms. The podium features a slanted top that will prevent papers and books from sliding and a pencil slot to keep writing utensils at hand. The adjustable shelf will allow you store AV equipment or any other items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.