Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Stand-Up Podium Lectern with Drawer, Black

  • Mfr # ADI661-012-BLK

  • Zoro # G501733107


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Color
Black
Material
MDF Wood
Height
43.3 in
Width
27.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI661-012-BLK
Zoro #
G501733107
UPC #
810012674843
Country of Origin
China

Dimensions

Depth
14 in
Height
43.3 in
Width
27.55 in

Details

Color
Black
Material
MDF Wood

Description

The AdirOffice Wooden Speaking Lecterns are well equipped with ample storage space, offering a wide tray area and excellent drawer space. Our Wooden Speaking come with a choice of Cherry Wood Grain or Black Finish, making it a stylish, functional, and affordable unit for your restaurant or business.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.