50 ft. American DJ Accu-Cable Audio Data XLR-IEC Power Cable - 16AWG

  • Mfr # SKAC50

  • Zoro # G710712849


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Connection B
3-pin XLR Female , 3-Prong Edison
Current Rating
10 A
Input Voltage
120 V
Device Supported
Audio Mixer, Speaker
Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKAC50
Zoro #
G710712849
UPC #
819730011794
Country of Origin
China

Details

Item
Data/Power Cord
Connection B
3-pin XLR Female , 3-Prong Edison
Current Rating
10 A
Input Voltage
120 V
Device Supported
Audio Mixer, Speaker
Wire Gauge
16 AWG
Connection A
3-pin XLR male , IEC input

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.