5PX HEX LED Par Fixture with 5 x 12W 6-in-1 Hex LEDs

  • Mfr # AMDJ-5PX-HEX

  • Zoro # G115879581


product price: $281.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMDJ-5PX-HEX
Zoro #
G115879581
UPC #
818651025217
Country of Origin
China

Description

The ADJ 5PX HEX is a versatile LED Par fixture with 5 x 12-Watt 6-IN-1 HEX LEDs made from all metal construction. With a 30-degree beam angle users may produce wide washes with smooth color mixing from 63 built-in color macros utilizing red green blue amber white and UV LEDs. Not only is this LED Par great for lighting stages but with its patent pending intelligently designed power and DMX connectors it's great for uplighting a venue or used as a stage wash. 5PX HEX professional features include: 4 DMX modes 6 7 8 & 12 channel 5 operational modes 5 dimming curves flicker free operation and a 4-Button DMX menu with digital display. Daisy-chain up to 8 units together via the fixtures built-in powerCON In/Out power connectors. Users may best 3-pin or 5-pin DMX connectors . The 5PX HEX is compatible with the Dotz Par RF easy-to-use wireless RF remote . Alternatively the fixture may be operated via a DMX controller or the unit's built-in programs. Features -5PX HEX LED Par Fixture with 5 x 12W 6-IN-1 Hex LEDs -Intelligently designed patent pending power & DMX Ins/Outs sit sideways so the unit can be set flat on the ground or set inside truss -Great as an architectural wall wash or for performance stages where traditional stage lighting emit a lot of heat onto performers -Scissor yoke + rubber feet allows fixture to be hung or set on the ground -Flicker Free operation -Smooth RGBAW + UV color mixing -All metal black exterior housing -Light Source: 5 x 12-Watt RGBAW + UV LEDs -LED life rated at approximately 50 000 hrs -4-button DMX digital display on rear panel -Compatible with Dotz Par RF wireless remote control -7 Built-In Programs -63 built-in Color Macros -4 DMX Modes: 6 7 8 & 12 channel -5 Operational modes: Static Color Mode RGBAW & UV Dimmer Mode Program Mode Sound Active Mode and DMX Controlled -5 selectable Dim Curves -LED pulse and strobe effect -Data linkable via 3-pin or 5-pin DMX connections -Daisy chain power from powerCON In/Out connection -Multi-voltage operation: AC 100-240V 50/60Hz -Dimensions : 4.5 x 8.25 x 8.75/ 114 x 208 x 222mm -ETL Approved -CE Approved Includes: -powerCON power cable Scissor yoke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.