Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Channel Rackmount AC Power Center

  • Mfr # PC-100A

  • Zoro # G810983132


product price: $65.15
/ea

Key Features

Receptacle Type
AC Power
Receptacle Detail
8 x AC Power
Power Rating (Watt)
1800 W
Input Current
15 A
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-100A
Zoro #
G810983132
UPC #
819730012128
Country of Origin
China

Dimensions

Height
19 in
Width
2 in
Depth
5 in
Cable Length
6 ft

Details

Receptacle Type
AC Power
Receptacle Detail
8 x AC Power
Power Rating (Watt)
1800 W
Input Current
15 A
Circuit Breaker
Yes
Output Voltage
120 V AC
Input Frequency
60 Hz
Item
PDU
Includes
PC-100A 8-Outlets PDU, 6 Ft Power Cord
Load Capacity
1800 W

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.