This item is Discontinued.

Adlmired By Nature Admired by Nature ABN5P019-PK 7 in. Faux Hydrangea Tabletop Floral Arrangement in Pot; Pink ABN5P019-PK

This item is Discontinued.

Adlmired By Nature

Admired by Nature ABN5P019-PK 7 in. Faux Hydrangea Tabletop Floral Arrangement in Pot; Pink (Discontinued)

Mfr # ABN5P019-PK
Zoro # G803755654
UPC # 810008040973
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABN5P019-PK
Zoro #
G803755654
UPC #
810008040973
Country of Origin
China

Description

Beautiful realistic look blooming artificial hydrangeas potted flower plant with ceramic pot is perfect for home, wedding centerpiece decoration, parties or other events. Faux potted hydrangeas flower plant makes a great gift for mother day, valentines day, family and friends. Perfectly display for the windowsill, desktop, coffee table centerpieces, kitchen, bedroom, living room.

Specifications
  • Color: Pink
  • Base Color: White
  • Base Material: Ceramic
  • Base Shape: Round
  • Base Included: Yes
  • Size: 7"
  • Ceramic Pot Size: 3.75" Dia. x 4"
  • Overall Dimension: 7" H x 7.5" L x 7" D
  • Weight: 1.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.