Adcraft - Countertop Fryer, Electric, Single Tank, 120V

  • Mfr # DF-6L

  • Zoro # G008581256


product price:  $679.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DF-6L
Zoro #
G008581256
UPC #
646563991135
Country of Origin
China

Description

Adcraft df-6l - countertop fryer, electric, single tank, 120v adcraft's df-6l stainless steel electric countertop fryer can cook up to 15 lbs of food per hour. The tank has a 6 liter capacity, graduation markings for proper oil level, and drop handles for easy removal for cleaning. A temperature control switch allows you to adjust from 120f-375f degrees with a overheat sensor that cuts off the power if the oil reaches 465f degrees. This fryer comes standard with a nickel plated wire mesh basket that has a collapsible heat proof handle, a nickel plated wire mesh grate to protect the heating coils, and a stainless steel cover. This unit requires a dedicated 15 amp circuit. Overall dimensions are 16h x 11-3/4w x 11-1/4d. 120v, 1750w, 4.5a. 6' power cord with nema 5-15 plug. Nsf and ul.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.