This item is Discontinued.

Adorable Supply Corp 2 1/4 in x 150 ft cash register rolls for Casio Sigma 10ER 11ER 103ER 104ER 105ER 113ER B214150C1

This item is Discontinued.

Adorable Supply Corp

2 1/4 in x 150 ft cash register rolls for Casio Sigma 10ER 11ER 103ER 104ER 105ER 113ER (Discontinued)

Mfr # B214150C1
Zoro # G103894381
UPC # 647697768372
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B214150C1
Zoro #
G103894381
UPC #
647697768372
Country of Origin
United States

Description

Features:
  • 1 Ply Rolls
  • Size - 2.25 in. W x 150 ft.
  • 100 rolls per case
  • Suitable for Casio cash registers: Sigma 10ER, 11ER, 103ER, 104ER, 105ER, 113ER, 114ER, 115ER, 116ER, 117ER, 120ER, 0163ER, 180ER, 210ER, 800ER, 7500SR.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.