This item is Discontinued.

Adorable Supply Corp 2 1/4 in x 150 ft Citizen: CBM510 CBM520 CMB540 AAD910 1414PD 2000 DP260 DP622 MD910 B214150CIT

This item is Discontinued.

Adorable Supply Corp

2 1/4 in x 150 ft Citizen: CBM510 CBM520 CMB540 AAD910 1414PD 2000 DP260 DP622 MD910 (Discontinued)

Mfr # B214150CIT
Zoro # G703894378
UPC # 747925006426
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B214150CIT
Zoro #
G703894378
UPC #
747925006426
Country of Origin
United States

Description

Features:
  • 1 Ply White Bond Rolls
  • Size - 2.25 in. x 150 ft.
  • 100 rolls per case
  • Suitable for Citizen cash registers: CBM510, CBM520, CBM540, AAD910, 1414PD, 2000, DP260, DP622, MD910.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.