This item is Discontinued.

Adorable Supply Corp 2 1/4 in x 150 ft for Citizen: 124DP 125P 127P 562 1213P 1225P CBM300 CBM910 CBM920 DP555 ECR1000 B214150CIT1

This item is Discontinued.

Adorable Supply Corp

2 1/4 in x 150 ft for Citizen: 124DP 125P 127P 562 1213P 1225P CBM300 CBM910 CBM920 DP555 ECR1000 (Discontinued)

Mfr # B214150CIT1
Zoro # G803894377
UPC # 747925006976
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B214150CIT1
Zoro #
G803894377
UPC #
747925006976
Country of Origin
United States

Description

Features:
  • 1 Ply White Bond Rolls
  • Size - 2.25 in. W x 150 ft.
  • 50 per case
  • Suitable for the Citizen Printers: 124-DP, 124-DP2, 125P, 127P, 562, 1213P, 1225P, CBM300, CBM910, CBM920, DP555, ECR1000.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.