This item is Discontinued.

Adorable Supply Corp 2 1/4 in x 150 ft for Sharp Compatible: EL1197 EL1630 EL1701 EL1801 EL2192 EL2197 EL2615 EL2630 EL6300 EA1188 EA1250 B214150SH5

This item is Discontinued.

Adorable Supply Corp

2 1/4 in x 150 ft for Sharp Compatible: EL1197 EL1630 EL1701 EL1801 EL2192 EL2197 EL2615 EL2630 EL6300 EA1188 EA1250 (Discontinued)

Mfr # B214150SH5
Zoro # G703894576
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B214150SH5
Zoro #
G703894576
UPC #
-
Country of Origin
United States

Description

Features:
  • 1 Ply Cash Register Rolls
  • Size - 2.25 in. x 150 ft.
  • 100 rolls per case.
  • Suitable for Sharp models: EL1197(A,B,P), EL1630(A,G), EL1701C, EL1801, EL2192, EL2197S, EL2615H, EL2630(A,G,L,P), EL6300, EA1188P, EA1250P.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.