This item is Discontinued.

Adorable Supply Corp 2 1/4 in x 150 ft for Sharp Compatible: ER2100 ER2500 ER2565 ER3115 ER3250 ER430PC ERA160 ERA170 ERA180 ERA230 ER02RP ER03RP B214150SH8

This item is Discontinued.

Adorable Supply Corp

2 1/4 in x 150 ft for Sharp Compatible: ER2100 ER2500 ER2565 ER3115 ER3250 ER430PC ERA160 ERA170 ERA180 ERA230 ER02RP ER03RP (Discontinued)

Mfr # B214150SH8
Zoro # G603894591
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B214150SH8
Zoro #
G603894591
UPC #
-
Country of Origin
United States

Description

Features:
  • 1 Ply Cash Register Rolls
  • Size - 2.25 in. x 150 ft.
  • 100 rolls per case.
  • Suitable for Sharp models: ER2100, ER2500, ER2565, ER3115, ER3250, ER430PC-A, ERA160, ERA170, ERA180, ERA230, ER02RP, ER03RP.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.