This item is Discontinued.

Adorable Supply Corp 2 1/4 in x 150 ft rolls for Epson Compatible cash register: M114 M180-M183 M190 M192 M255 M265 MU110 TM790 TMU230 B214150E2

This item is Discontinued.

Adorable Supply Corp

2 1/4 in x 150 ft rolls for Epson Compatible cash register: M114 M180-M183 M190 M192 M255 M265 MU110 TM790 TMU230 (Discontinued)

Mfr # B214150E2
Zoro # G703894569
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B214150E2
Zoro #
G703894569
UPC #
-
Country of Origin
United States

Description

Features:
  • 1 Ply White rolls
  • Size - 2 1/4 in.
  • Suitable for Epson retail cash register models: M 114A, M 180, M 181, M 182, M 183, M 190, M 191, M 192, M 255, M 265, M-U110, TM-790, TM-U230 (A,B,D).
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.