This item is Discontinued.

Adorable Supply Corp 2 1/4 in. x 80 ft. Thermal Rolls for CASIO: DRT120-220  KT200  PCRT465  TE100  TE800  TE2000-4500  M80  TKT200  TKT500 TC21480CA

This item is Discontinued.

Adorable Supply Corp

2 1/4 in. x 80 ft. Thermal Rolls for CASIO: DRT120-220 KT200 PCRT465 TE100 TE800 TE2000-4500 M80 TKT200 TKT500 (Discontinued)

Mfr # TC21480CA
Zoro # G303894488
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC21480CA
Zoro #
G303894488
UPC #
-
Country of Origin
United States

Description

Features
  • 1 Ply White Thermal Paper Rolls
  • Size - 2 1/4 in. Width x 80 ft.
  • 50 per case
  • Suitable for Casio POS register printer models: DR-T120, DR-T230, KT200, PCRT 465, TE100, TE800F, TE2000, TE3000S, TE4000F, TE4500, M80, TK-T200, TK-T500.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.