This item is Discontinued.

Adorable Supply Corp 2 1/4 in. x 80 ft. Thermal Rolls for VERIFONE: 340  355  396  5500  CRM0014  CRM0027  CRM0039  OMNI 3020  OMNI 3200 TC21480VF

This item is Discontinued.

Adorable Supply Corp

2 1/4 in. x 80 ft. Thermal Rolls for VERIFONE: 340 355 396 5500 CRM0014 CRM0027 CRM0039 OMNI 3020 OMNI 3200 (Discontinued)

Mfr # TC21480VF
Zoro # G103894374
UPC # 747925004736
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC21480VF
Zoro #
G103894374
UPC #
747925004736
Country of Origin
United States

Description

Features
  • Thermal Paper Rolls
  • Size - 2 1/4 in. width x 85 ft.
  • 50 per case
  • Suitable for the Verifone register printer models: 340, 355, 396, 5500, CRM0014-50, CRM0027-20, CRM0039-01-20, CRM0039-01-50, Omni 3020, Omni 3200, Omni 3200SE series, Omni 3210, Omni 3250, Omni 3300, Omni 3350, Omni 3700 series, Omni 3720, Omni 3730, Omni 3740, Omni 3750, Omni 470, VX 500 series, VX 510, VX 600 series, VX 610.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.