This item is Discontinued.

Adorable Supply Corp 44mm (1.75 in.) x 150 ft. white bond rolls for Epson printer: M185 M195 M-U450 series (100 per cs.) B044150E

This item is Discontinued.

Adorable Supply Corp

44mm (1.75 in.) x 150 ft. white bond rolls for Epson printer: M185 M195 M-U450 series (100 per cs.) (Discontinued)

Mfr # B044150E
Zoro # G703894545
UPC # 647697768815
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B044150E
Zoro #
G703894545
UPC #
647697768815
Country of Origin
United States

Description

Features
  • 1 Ply White Bond Rolls 44 mm (1.75 In.) x 150 Ft.
  • 100 Rolls Per Case.
  • For Epson Pos Printer Models - M185, M195, M-U450 Series.
  • Dimension - 12 x 12 x 9 in.
  • Item Weight - 23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.