This item is Discontinued.

Adorable Supply Corp Adorable Supply 13560T 2.43 In. x 210 Ft. Thermal Paper Rolls For TOKHEIM Gas Pumps 13560T

This item is Discontinued.

Adorable Supply Corp

Adorable Supply 13560T 2.43 In. x 210 Ft. Thermal Paper Rolls For TOKHEIM Gas Pumps (Discontinued)

Mfr # 13560T
Zoro # G403894593
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13560T
Zoro #
G403894593
UPC #
-
Country of Origin
United States

Description

Features
  • Thermal Paper Rolls
  • For Tokheim Gas Pumps
  • Size - 2-7/16 in. x 230 ft.
  • 50 rolls per case.
  • Dimension - 12 L x 12 W x 9 H in.
  • Item Weight - 40.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.