This item is Discontinued.

Adorable Supply Corp Adorable Supply ATM238850Z-2: Size 2 3/8 in x 850 ft CSO Thermal Rolls TRITON 9100 9600 9800 ATM's ATM238850Z-2

This item is Discontinued.

Adorable Supply Corp

Adorable Supply ATM238850Z-2: Size 2 3/8 in x 850 ft CSO Thermal Rolls TRITON 9100 9600 9800 ATM's (Discontinued)

Mfr # ATM238850Z-2
Zoro # G703894477
UPC # 747925005450
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATM238850Z-2
Zoro #
G703894477
UPC #
747925005450
Country of Origin
United States

Description

Features
  • Thermal Printer Rolls
  • For Triton 9100/ 9600/ 9800 Series
  • Thermal Paper Coated Side Out
  • Size - 2 3/8 x 850 ft. x 2 core.
  • 8 rolls per case
  • Dimension - 16 L x 16 W x 9 H in.
  • Item Weight - 16.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.