This item is Discontinued.

Adorable Supply Corp Adorable Supply ATM3182500CSI-2: Size 3 1/8 in x 2500 ft CSI ATM Thermal Rolls for DIEBOLD OPTEVA Series ATM Rolls - CSI with No Sensemarks ATM3182500CSI-2

This item is Discontinued.

Adorable Supply Corp

Adorable Supply ATM3182500CSI-2: Size 3 1/8 in x 2500 ft CSI ATM Thermal Rolls for DIEBOLD OPTEVA Series ATM Rolls - CSI with No Sensemarks (Discontinued)

Mfr # ATM3182500CSI-2
Zoro # G003894429
UPC # 747925005474
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATM3182500CSI-2
Zoro #
G003894429
UPC #
747925005474
Country of Origin
United States

Description

Features
  • Standard-weight Thermal Paper Coated Side In, with no Sensemarks
  • DIEBOLD OPTEVA Series
  • For models: 500, 520, 560, 720, 740, 750, 760.
  • 3 1/8 x 2500 ft. x 1 core
  • 4 rolls per case
  • Dimension - 16 L x 16 W x 9 H in.
  • Item Weight - 31.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.