This item is Discontinued.

Adorable Supply Corp Adorable Supply B044150C3 1 Ply White Bond Rolls For CASIO - CE HR SA Series B044150C3

This item is Discontinued.

Adorable Supply Corp

Adorable Supply B044150C3 1 Ply White Bond Rolls For CASIO - CE HR SA Series (Discontinued)

Mfr # B044150C3
Zoro # G103894398
UPC # 747925005672
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B044150C3
Zoro #
G103894398
UPC #
747925005672
Country of Origin
United States

Description

Features
  • 1 ply white bond rolls
  • For Casio POS register printer models: CE4100, CE4100SR, CE4105, CE4110, CE4115, CE415, CE4200, CE4500, CE4515, CE4530, CE4600, CE4615, CE4630, CE4700, CE6000, CE7000, HR 11, SA2000, TK710, TK1000, TK1100, TK1200, TK2000, TK2100 series, TK2102, TK2300, TK2300, TK2600, TK2700, TK4000, TK4300, TK6000, TK6500, TK6700, TK700, TK7000, TK710, TK7500, 4200SR, 4100SR, 9100SR, SP600.
  • Size - 44 mm (1.75 in.) x 150 ft.
  • 100 rolls per case.
  • Dimension - 12 L x 12 W x 9 H in.
  • Item Weight - 23.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.