This item is Discontinued.

Adorable Supply Corp Adorable Supply B044150SAM2 44 mm x 150 Ft 1 Ply White Bond Rolls B044150SAM2

This item is Discontinued.

Adorable Supply Corp

Adorable Supply B044150SAM2 44 mm x 150 Ft 1 Ply White Bond Rolls (Discontinued)

Mfr # B044150SAM2
Zoro # G503894462
UPC # 747925006396
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B044150SAM2
Zoro #
G503894462
UPC #
747925006396
Country of Origin
United States

Description

Features
  • 1 Ply White Bond Rolls 44 mm (1.75 In.) x 150 Ft.
  • 100 Rolls Per Case.
  • For Samsung Pos Register Printer Models - Er4915, Er4940, Er5100, Er5140, Er6500, Erp300, Erp300v, Erp400, Ser6500, Ser6540.
  • Dimension - 12 x 12 x 9 in.
  • Item Weight - 23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.