This item is Discontinued.

Adorable Supply Corp Adorable Supply B214150ROY3 1-Ply Cash Register Paper Rolls 2 1/4 in x 150 ft B214150ROY3

This item is Discontinued.

Adorable Supply Corp

Adorable Supply B214150ROY3 1-Ply Cash Register Paper Rolls 2 1/4 in x 150 ft (Discontinued)

Mfr # B214150ROY3
Zoro # G903894550
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B214150ROY3
Zoro #
G903894550
UPC #
-
Country of Origin
United States

Description

Features:
  • 1 Ply Cash Register Rolls
  • Size - 2.25 in. x 150 ft.
  • 100 per case.
  • Suitable for Royal models: CMS25, CMS120, CMS125, CMS200, CMS215, CMS480, CMS481, CMS482, CMS486, CMS487, ER125, ER135, ER140, ER145, ER225, ER246, ER1165.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.