This item is Discontinued.

Adorable Supply Corp Adorable Supply B300150ARC 1-Ply White Bond Paper Rolls 3 in W x 150 ft B300150ARC

This item is Discontinued.

Adorable Supply Corp

Adorable Supply B300150ARC 1-Ply White Bond Paper Rolls 3 in W x 150 ft (Discontinued)

Mfr # B300150ARC
Zoro # G203894502
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B300150ARC
Zoro #
G203894502
UPC #
-
Country of Origin
United States

Description

Features:
  • 1 ply white bond rolls
  • Size - 3 in. W x 150 ft.
  • 50 per case
  • Suitable for Arcomatic Service Station Register Printer models: 100, 100T, Capital Circuit Side.
  • Dimension - 12 x 12 x 9 in.
  • Item Weight - 23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.